SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Alike, 1-3/4"W

MASTER LOCK| Zoro #: G0879085| Mfr #: 81KALJ

$17.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Dia.: 5/16"Shackle Material: Hardened SteelKey Type: Alike
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0879085 Mfr #: 81KALJ
Shackle Dia.: 5/16"Shackle Material: Hardened Steel
Key Type: AlikeIncludes: Two keys
Number of Bumpers: 2Body Thickness: 7/8"
Control Key Registration Required: NoNumber of Keys: 2
Body Material: SteelShackle Type: Open
Body Width: 1-3/4"Body Color: Silver
Body Height: 1-3/4"Shackle Height: 2-1/2"
Item: Keyed PadlockOpens with Key No.: 10R41
Marine Grade Weather Proof: YesHigh Security: Yes
Padlock Body Shape: RectangularShackle Width: 3/4"
Rekeyable: NoNumber of Pins: 5
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 2-1/2 In., Shackle Width 3/4 In., Shackle Material Hardened Steel, Body Height 1-3/4 In., Body Width 1-3/4 In., Body Thickness 7/8 In., Body Material Steel, Number of Bumpers 2, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10R41, Body Color Silver, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews