BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Keyed Padlock, Alike, 1-3/4"W

MASTER LOCK| Zoro #: G0509871| Mfr #: 82KA

$20.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Opens with Key No.: 12R04Body Width: 1-3/4"Shackle Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0509871 Mfr #: 82KA
Opens with Key No.: 12R04Body Width: 1-3/4"
Shackle Dia.: 5/16"High Security: Yes
Includes: Two keysBody Height: 1-3/4"
Number of Pins: 5Body Color: Silver
Shackle Width: 3/4"Rekeyable: No
Shackle Type: OpenBody Thickness: 7/8"
Shackle Height: 15/16"Number of Bumpers: 1
Control Key Registration Required: NoBody Material: Brass
Shackle Material: Chrome Plated Hardened SteelPadlock Body Shape: Rectangular
Item: Keyed PadlockNumber of Keys: 2
Key Type: AlikeBody Finish: Laminated
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 15/16 In., Shackle Width 3/4 In., Shackle Material Chrome Plated Hardened Steel, Body Height 1-3/4 In., Body Width 1-3/4 In., Body Thickness 7/8 In., Body Material Brass, Number of Bumpers 1, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. 12R04, Body Color Silver, Body Finish Laminated, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews