Keyed Padlock, Alike, 1-3/4"W, PK3

MASTER LOCK| Zoro #: G1482923| Mfr #: 1TRILJCOM

$26.33 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 4
Shackle Dia.: 5/16"
Body Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1482923 Mfr #: 1TRILJCOM
Number of Pins: 4Shackle Dia.: 5/16"
Body Material: SteelShackle Material: Steel
Body Width: 1-3/4"Shackle Width: 3/4"
Key Type: AlikePadlock Body Shape: Rectangular
Body Thickness: 7/8"Rekeyable: No
Shackle Height: 2-1/2"Shackle Type: Open
Number of Bumpers: 1Body Finish: Laminated
Item: Keyed PadlockHigh Security: No
Marine Grade Weather Proof: YesControl Key Registration Required: No
Number of Keys: 2Body Height: 1-5/16"
Body Color: SilverCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 2-1/2 In., Shackle Width 3/4 In., Shackle Material Steel, Body Height 1-5/16 In., Body Width 1-3/4 In., Body Thickness 7/8 In., Body Material Steel, Number of Bumpers 1, Number of Pins 4, Key Type Alike, Control Key Registration Required No, Body Color Silver, Body Finish Laminated, Number of Keys 2, High Security No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open, Marine Grade Weather Proof Yes, Package Quantity 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews