Skip to Main Content
customer-service Help

Keyed Padlock, Alike, 1-3/4"W, PK6

Master Lock Keyed Padlock, Alike, 1-3/4"W, PK6 6001NKAS6FLCNUS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$170.46 ($28.41/unit)
  • Item: Padlocks
  • Body Height: 2 13/32 in
  • Body Material: Steel
See full product details
This item ships free.
Total: $170.46

Master Lock #6001NKAS6FLCNUS Specifications

  • Item: Padlocks
  • Body Height: 2 13/32 in
  • Body Material: Steel
  • Body Thickness: 7/8 in
  • Body Width: 1 3/4 in
  • Control Key Registration Required: No
  • Shackle Material: Steel
  • National Stock No.: 5340-01-437-0625
  • Shackle Dia.: 5/16 in
  • Key Type: Alike
  • Number of Pins: 5 Pin
  • Shackle Type: Standard Shackle
  • Padlock Body Shape: Rectangular
  • High Security: Yes
  • Number of Bumpers: 0
  • Includes: Chain
  • Shackle Height: 1 3/16 in
  • Body Finish: Laminated
  • Body Color: Gold
  • Interchangeable Core: No
  • Rekeyable: No
  • Keyway Type: Master K17
  • Number of Keys: 2
  • Weather Resistant: No
  • Features: Non Rekeyable 5-pin Cylinder
  • Horizontal Shackle Clearance: 3/4 in
  • Security Level: General Security
  • Corrosion-Resistant: No
  • Standards: ASTM F883
  • Series: 6001N
  • Includes Chain: Yes
  • Keying: Keyed Alike
  • Key Retaining: Yes
  • Includes Dust Cover: No
  • Lock Body Finish: Laminated
  • Shackle Diameter: 5/16 in
  • Vertical Shackle Clearance: 1 3/16 in
  • Includes ID Tag: No
  • Number of Locks in Pack: 6
  • Key Locking Mechanism: Pin Tumbler
  • Lock Type: Keyed Padlock
  • Additional Key Mfr Part No.: K17
  • Includes Lock Cover: No
  • Lock Body Color: Gold
  • Environment: Indoor
  • Locking Mechanism: Ball Bearing Locking
  • Shackle Shape: Rounded
  • Shackle Finish: Brass
  • Body Diameter: Not Applicable
  • Lock Body Shape: Rectangular
  • Lock Body Material: Steel
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Padlocks, Shackle Dia. 5/16 in, Shackle Height 1 3/16 in, Shackle Material Steel, Body Height 2 13/32 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Body Color Gold, Body Finish Laminated, Keyway Type Master K17, Weather Resistant No, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle, Package Quantity 6

Reviews of Master Lock #6001NKAS6FLCNUS