Keyed Padlock, Alike, 1-7/8"W

MASTER LOCK| Zoro #: G0322725| Mfr #: 4150KA

$7.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Color: Brass
Control Key Registration Required: No
Number of Pins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0322725 Mfr #: 4150KA
Body Color: BrassControl Key Registration Required: No
Number of Pins: 5Shackle Width: 1"
Opens with Key No.: 41242Shackle Material: Hardened Steel
Number of Keys: 2Item: Keyed Padlock
Body Width: 1-7/8"High Security: Yes
Shackle Type: OpenBody Material: Brass
Shackle Dia.: 9/32"Rekeyable: No
Shackle Height: 15/16"Body Thickness: 9/16"
Key Type: AlikeCountry of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 9/32 In., Shackle Height 15/16 In., Shackle Width 1 In., Shackle Material Hardened Steel, Body Width 1-7/8 In., Body Thickness 9/16 In., Body Material Brass, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. 41242, Body Color Brass, Number of Keys 2, High Security Yes, Rekeyable No, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews