Keyed Padlock, Alike, 1-9/16"W

MASTER LOCK| Zoro #: G0282423| Mfr #: 37KA

$11.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Padlock Body Shape: Rectangular
Shackle Width: 7/16"
Body Width: 1-9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0282423 Mfr #: 37KA
Padlock Body Shape: RectangularShackle Width: 7/16"
Body Width: 1-9/16"Shackle Type: Open
Shackle Dia.: 9/32"Control Key Registration Required: No
Number of Pins: 4Shackle Height: 15/16"
Weather Resistant: YesRekeyable: No
Number of Keys: 2Includes: Two keys
Opens with Key No.: 543Key Type: Alike
High Security: NoBody Thickness: 3/4"
Body Finish: LaminatedBody Material: Steel
Body Color: SilverBody Height: 1-9/16"
Number of Bumpers: 1Item: Keyed Padlock
Shackle Material: Boron Hardened SteelCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 9/32 In., Shackle Height 15/16 In., Shackle Width 7/16 In., Shackle Material Boron Hardened Steel, Body Height 1-9/16 In., Body Width 1-9/16 In., Body Thickness 3/4 In., Body Material Steel, Number of Bumpers 1, Number of Pins 4, Key Type Alike, Control Key Registration Required No, Opens with Key No. 543, Includes Two Keys, Body Color Silver, Body Finish Laminated, Number of Keys 2, Weather Resistant Yes, High Security No, Padlock Body Shape Rectangular, Rekeyable No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews