KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 1-9/16"W

MASTER LOCK| Zoro #: G1667321| Mfr #: 3KA

$8.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Width: 5/8"
Body Height: 1-1/4"
Number of Bumpers: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1667321 Mfr #: 3KA
Shackle Width: 5/8"Body Height: 1-1/4"
Number of Bumpers: 2Opens with Key No.: 3092
Shackle Material: Hardened SteelNumber of Keys: 2
Marine Grade Weather Proof: YesItem: Keyed Padlock
Body Width: 1-9/16"High Security: No
Padlock Body Shape: RectangularShackle Type: Open
Shackle Dia.: 9/32"Rekeyable: No
Shackle Height: 3/4"Body Thickness: 3/4"
Includes: Two keysControl Key Registration Required: No
Number of Pins: 4Key Type: Alike
Body Finish: LaminatedBody Color: Silver
Body Material: SteelCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 9/32 In., Shackle Height 3/4 In., Shackle Width 5/8 In., Shackle Material Hardened Steel, Body Height 1-1/4 In., Body Width 1-9/16 In., Body Thickness 3/4 In., Body Material Steel, Number of Bumpers 2, Number of Pins 4, Key Type Alike, Control Key Registration Required No, Opens with Key No. 3092, Includes Two Keys, Body Color Silver, Body Finish Laminated, Number of Keys 2, High Security No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Reviews