SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Alike, 1-9/16"W

MASTER LOCK| Zoro #: G0898721| Mfr #: 443KA

$11.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: SteelShackle Type: OpenShackle Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0898721 Mfr #: 443KA
Body Material: SteelShackle Type: Open
Shackle Dia.: 3/8"Body Width: 1-9/16"
Key Type: AlikeShackle Material: Steel
Body Color: SilverBody Height: 1-9/16"
Number of Bumpers: 2For Use With: Vending and Meter
Item: Keyed PadlockBody Thickness: 3/4"
Opens with Key No.: 522Control Key Registration Required: No
High Security: NoNumber of Keys: 2
Padlock Body Shape: RectangularShackle Width: 5/8"
Rekeyable: NoShackle Height: 5/8"
Number of Pins: 4Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 5/8 In., Shackle Width 5/8 In., Shackle Material Steel, Body Height 1-9/16 In., Body Width 1-9/16 In., Body Thickness 3/4 In., Body Material Steel, Number of Bumpers 2, Number of Pins 4, Key Type Alike, Control Key Registration Required No, Opens with Key No. 522, For Use With Vending and Meter, Body Color Silver, High Security No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews