Keyed Padlock, Alike, 1-9/16"W

MASTER LOCK| Zoro #: G0983263| Mfr #: 4KA-0712

$14.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Body Finish: LaminatedItem: Keyed PadlockBody Thickness: 3/4"
Save 15%. Sign up for Z-mail.


Zoro #: G0983263 Mfr #: 4KA-0712
Body Finish: LaminatedItem: Keyed Padlock
Body Thickness: 3/4"Number of Pins: 4
Padlock Body Shape: RectangularBody Material: Brass
Shackle Height: 3/4"Body Color: Brass
Body Width: 1-9/16"Includes: Two keys
Shackle Type: OpenKey Type: Alike
Shackle Material: Chrome Plated Hardened SteelOpens with Key No.: 712
Rekeyable: NoShackle Dia.: 9/32"
High Security: NoControl Key Registration Required: No
Number of Keys: 2Shackle Width: 5/8"
Country of Origin (subject to change): Mexico


Keyed Padlock, Shackle Dia. 9/32 In., Shackle Height 3/4 In., Shackle Width 5/8 In., Shackle Material Chrome Plated Hardened Steel, Body Width 1-9/16 In., Body Thickness 3/4 In., Body Material Brass, Number of Pins 4, Key Type Alike, Control Key Registration Required No, Opens with Key No. 712, Includes Two Keys, Body Color Brass, Body Finish Laminated, Number of Keys 2, High Security No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open