SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Alike, 1-9/16"W

MASTER LOCK| Zoro #: G1381782| Mfr #: 6830NKA

$25.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Keyed PadlockBody Thickness: 15/16"Number of Pins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1381782 Mfr #: 6830NKA
Item: Keyed PadlockBody Thickness: 15/16"
Number of Pins: 5Padlock Body Shape: Rectangular
Body Material: BrassShackle Height: 1-1/16"
Body Color: BrassBody Width: 1-9/16"
Includes: Two keysShackle Type: Open
Key Type: AlikeShackle Material: Boron Hardened Steel
Opens with Key No.: 10G044Shackle Dia.: 1/4"
High Security: YesControl Key Registration Required: Yes
Number of Keys: 2Shackle Width: 25/32"
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 1/4 In., Shackle Height 1-1/16 In., Shackle Width 25/32 In., Shackle Material Boron Hardened Steel, Body Width 1-9/16 In., Body Thickness 15/16 In., Body Material Brass, Number of Pins 5, Key Type Alike, Control Key Registration Required Yes, Opens with Key No. 10G044, Includes Two Keys, Body Color Brass, Number of Keys 2, High Security Yes, Padlock Body Shape Rectangular, Shackle Type Open

Reviews