KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 1-9/16"W, PK4

MASTER LOCK| Zoro #: G1943453| Mfr #: 3QCOM

$26.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Dia.: 9/32"
Body Color: Silver
Rekeyable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1943453 Mfr #: 3QCOM
Shackle Dia.: 9/32"Body Color: Silver
Rekeyable: NoShackle Width: 5/8"
Key Type: AlikePadlock Body Shape: Rectangular
Body Thickness: 3/4"Shackle Material: Steel
Number of Bumpers: 1Item: Keyed Padlock
Body Height: 1-9/16"Number of Pins: 4
Includes: Two keysBody Material: Steel
Body Width: 1-9/16"Shackle Height: 3/4"
Shackle Type: OpenHigh Security: No
Marine Grade Weather Proof: YesControl Key Registration Required: No
Number of Keys: 2Body Finish: Laminated
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 9/32 In., Shackle Height 3/4 In., Shackle Width 5/8 In., Shackle Material Steel, Body Height 1-9/16 In., Body Width 1-9/16 In., Body Thickness 3/4 In., Body Material Steel, Number of Bumpers 1, Number of Pins 4, Key Type Alike, Control Key Registration Required No, Includes Two Keys, Body Color Silver, Body Finish Laminated, Number of Keys 2, High Security No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open, Marine Grade Weather Proof Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews