HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Keyed Padlock, Alike, 2-1/2"W

MASTER LOCK| Zoro #: G1613053| Mfr #: 15KA

$19.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Finish: Laminated
Body Thickness: 1-1/8"
Padlock Body Shape: Rectangular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1613053 Mfr #: 15KA
Body Finish: LaminatedBody Thickness: 1-1/8"
Padlock Body Shape: RectangularBody Material: Steel
Body Width: 2-1/2"Includes: Two keys
Shackle Material: Boron Hardened SteelRekeyable: No
Shackle Type: OpenNumber of Keys: 2
Shackle Dia.: 7/16"High Security: Yes
Key Type: AlikeNumber of Pins: 5
Shackle Height: 1-1/4"Number of Bumpers: 2
Body Color: SilverMarine Grade Weather Proof: Yes
Opens with Key No.: 19N464Item: Keyed Padlock
Shackle Width: 1-3/16"Control Key Registration Required: No
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 1-1/4 In., Shackle Width 1-3/16 In., Shackle Material Boron Hardened Steel, Body Width 2-1/2 In., Body Thickness 1-1/8 In., Body Material Steel, Number of Bumpers 2, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. 19N464, Includes Two Keys, Body Color Silver, Body Finish Laminated, Number of Keys 2, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Reviews