KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 2-1/2"W

MASTER LOCK| Zoro #: G0896481| Mfr #: 15KALH

$21.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Width: 1-3/16"
Body Height: 2-1/2"
Number of Bumpers: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0896481 Mfr #: 15KALH
Shackle Width: 1-3/16"Body Height: 2-1/2"
Number of Bumpers: 2Opens with Key No.: 11N005
Shackle Material: Boron Hardened SteelNumber of Keys: 2
Marine Grade Weather Proof: YesBody Width: 2-1/2"
Item: Keyed PadlockHigh Security: Yes
Padlock Body Shape: RectangularShackle Type: Open
Shackle Dia.: 7/16"Rekeyable: No
Shackle Height: 2"Body Thickness: 1-1/8"
Includes: Two keysControl Key Registration Required: No
Number of Pins: 5Key Type: Alike
Body Color: SilverBody Material: Steel
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 2 In., Shackle Width 1-3/16 In., Shackle Material Boron Hardened Steel, Body Height 2-1/2 In., Body Width 2-1/2 In., Body Thickness 1-1/8 In., Body Material Steel, Number of Bumpers 2, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10280, Includes Two Keys, Body Color Silver, Number of Keys 2, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews