SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Alike, 2-1/2"W

MASTER LOCK| Zoro #: G1514852| Mfr #: 15NKA

$16.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5Body Width: 2-1/2"Key Type: Alike
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1514852 Mfr #: 15NKA
Number of Pins: 5Body Width: 2-1/2"
Key Type: AlikeShackle Material: Boron Hardened Steel
High Security: YesShackle Type: Open
Opens with Key No.: 19N465Body Thickness: 1-1/8"
Marine Grade Weather Proof: YesRekeyable: No
Shackle Height: 1-1/4"Item: Keyed Padlock
Shackle Dia.: 7/16"Shackle Width: 1-3/16"
Body Color: Black/SilverControl Key Registration Required: Yes
Includes: Two keysPadlock Body Shape: Rectangular
Body Material: SteelNumber of Bumpers: 2
Number of Keys: 2Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 1-1/4 In., Shackle Width 1-3/16 In., Shackle Material Boron Hardened Steel, Body Width 2-1/2 In., Body Thickness 1-1/8 In., Body Material Steel, Number of Bumpers 2, Number of Pins 5, Key Type Alike, Control Key Registration Required Yes, Opens with Key No. 19N465, Body Color Black/Silver, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Reviews