SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Alike, 2-1/2"W

MASTER LOCK| Zoro #: G1130017| Mfr #: 230KA

$18.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Dia.: 7/16"Shackle Material: Boron AlloyKey Type: Alike
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1130017 Mfr #: 230KA
Shackle Dia.: 7/16"Shackle Material: Boron Alloy
Key Type: AlikeFor Use With: Gates, Cribs, Vending Machines, Commercial, Automotive
Includes: (2) KeysBody Thickness: 1"
Body Dia.: 2-1/2"Control Key Registration Required: No
Body Material: SteelBody Finish: Chrome Plated
Shackle Type: OpenBody Width: 2-1/2"
Body Color: SilverInterchangeable Core: Yes
Shackle Height: 1"Item: Keyed Padlock
Opens with Key No.: 10L262High Security: Yes
Padlock Body Shape: RoundShackle Width: 15/16"
Rekeyable: YesNumber of Pins: 5
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 1 In., Shackle Width 15/16 In., Shackle Material Boron Alloy, Body Width 2-1/2 In., Body Thickness 1 In., Body Material Steel, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10L262, For Use With Gates, Cribs, Vending Machines, Commercial, Automotive, Body Color Silver, Body Dia. 2-1/2 In., Body Finish Chrome Plated, High Security Yes, Interchangeable Core Yes, Padlock Body Shape Round, Rekeyable Yes

Reviews