Keyed Padlock, Alike, 2-1/2"W

MASTER LOCK| Zoro #: G2392187| Mfr #: 6230KA

$19.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Dia.: 7/16"
Body Color: Silver
Rekeyable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2392187 Mfr #: 6230KA
Shackle Dia.: 7/16"Body Color: Silver
Rekeyable: YesKey Type: Alike
Body Dia.: 2-1/2"Body Thickness: 1"
Opens with Key No.: 10G019Shackle Material: Boron Hardened Steel
Item: Keyed PadlockNumber of Pins: 5
Includes: KeysBody Material: Steel
Body Width: 2-1/2"Shackle Height: 1-1/8"
Shackle Type: OpenShackle Width: 7/8"
Green Certification or Other Recognition: UL Environment Claims ValidationHigh Security: Yes
Marine Grade Weather Proof: YesPadlock Body Shape: Round
Control Key Registration Required: NoNumber of Keys: 2
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 1-1/8 In., Shackle Width 7/8 In., Shackle Material Boron Hardened Steel, Body Width 2-1/2 In., Body Thickness 1 In., Body Material Steel, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. G4285626, Includes Keys, Green Certification or Other Recognition UL Environment Claims Validation, Body Color Silver, Body Dia. 2-1/2 In., Number of Keys 2, High Security Yes, Padlock Body Shape Round, Rekeyable Yes

Reviews