KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 2-1/2"W

MASTER LOCK| Zoro #: G2044831| Mfr #: 6230NKA

$33.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Shackle Dia.: 7/16"
Includes: (2) Keys
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2044831 Mfr #: 6230NKA
Number of Pins: 5Shackle Dia.: 7/16"
Includes: (2) KeysBody Material: Steel
Shackle Material: Boron Hardened SteelBody Width: 2-1/2"
Rekeyable: YesKey Type: Alike
Padlock Body Shape: RoundBody Thickness: 1"
Opens with Key No.: 10G050Shackle Height: 1-1/8"
Shackle Type: OpenShackle Width: 7/8"
Non Removable Key: NoItem: Keyed Padlock
High Security: YesBody Dia.: 2-1/2"
Control Key Registration Required: YesNumber of Keys: 2
Body Color: SilverCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 1-1/8 In., Shackle Width 7/8 In., Shackle Material Boron Hardened Steel, Body Width 2-1/2 In., Body Thickness 1 In., Body Material Steel, Number of Pins 5, Key Type Alike, Control Key Registration Required Yes, Opens with Key No. G4006597, Includes (2) Keys, Body Color Silver, Body Dia. 2-1/2 In., Number of Keys 2, High Security Yes, Non Removable Key No, Padlock Body Shape Round, Rekeyable Yes, Shackle Type Open

Reviews