KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 2-1/8"W

MASTER LOCK| Zoro #: G0863581| Mfr #: 6121KA

$15.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Security: Yes
Body Color: Black
Control Key Registration Required: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0863581 Mfr #: 6121KA
High Security: YesBody Color: Black
Control Key Registration Required: NoNumber of Pins: 5
Shackle Width: 7/8"Opens with Key No.: 10G012
Shackle Material: Boron Hardened SteelBody Finish: Laminated
Marine Grade Weather Proof: YesItem: Keyed Padlock
Body Width: 2-1/8"Includes: Two keys
Padlock Body Shape: RectangularShackle Type: Open
Body Material: SteelShackle Dia.: 5/16"
Rekeyable: YesShackle Height: 1-1/8"
Body Thickness: 1"Key Type: Alike
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 1-1/8 In., Shackle Width 7/8 In., Shackle Material Boron Hardened Steel, Body Width 2-1/8 In., Body Thickness 1 In., Body Material Steel, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10G012, Includes Two Keys, Body Color Black, Body Finish Laminated, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open, Marine Grade Weather Proof Yes

Reviews