KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 2-1/8"W

MASTER LOCK| Zoro #: G2308415| Mfr #: 6121NKALJ

$22.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Dia.: 5/16"
Body Color: Black
Rekeyable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2308415 Mfr #: 6121NKALJ
Shackle Dia.: 5/16"Body Color: Black
Rekeyable: YesShackle Width: 7/8"
Key Type: AlikePadlock Body Shape: Rectangular
Body Thickness: 1"Opens with Key No.: 10G024
Shackle Material: Boron Hardened SteelWeather Resistant: Yes
Item: Keyed PadlockNumber of Pins: 5
Includes: Two keysBody Material: Steel
Body Width: 2-1/8"Shackle Height: 2-1/2"
Shackle Type: OpenHigh Security: Yes
Marine Grade Weather Proof: YesControl Key Registration Required: No
Number of Keys: 2Body Finish: Laminated
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 2-1/2 In., Shackle Width 7/8 In., Shackle Material Boron Hardened Steel, Body Width 2-1/8 In., Body Thickness 1 In., Body Material Steel, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10G024, Includes Two Keys, Body Color Black, Body Finish Laminated, Number of Keys 2, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open

Reviews