KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 2-3/4"W

MASTER LOCK| Zoro #: G0815315| Mfr #: 40KAD

$12.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 4
Shackle Dia.: 3/8"
Includes: key
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0815315 Mfr #: 40KAD
Number of Pins: 4Shackle Dia.: 3/8"
Includes: keyBody Material: Stainless steel
Shackle Material: Hardened SteelBody Width: 2-3/4"
Shackle Width: 3/4"Key Type: Alike
Padlock Body Shape: DiscBody Thickness: 7/8"
Opens with Key No.: 501Shackle Height: 5/8"
Shackle Type: ShroudedWeather Resistant: Yes
Item: Keyed PadlockHigh Security: No
Body Dia.: 2-3/4"Control Key Registration Required: No
Number of Keys: 2Body Color: Silver
Country of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 5/8 In., Shackle Width 3/4 In., Shackle Material Hardened Steel, Body Width 2-3/4 In., Body Thickness 7/8 In., Body Material Stainless Steel, Number of Pins 4, Key Type Alike, Control Key Registration Required No, Opens with Key No. 501, Includes Key, Body Color Silver, Body Dia. 2-3/4 In., Number of Keys 2, Weather Resistant Yes, High Security No, Padlock Body Shape Disc, Shackle Type Shrouded

Reviews