Master Lock
Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W
Mfr # 6125KA
Zoro # G1265941
$43.59
25% off
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Industrial; Storefront; Business Gate; Trailers; Vans; Manufacturing Environment; Truck Doors
- Shackle Dia. 3/8 in
- Body Color Silver
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W 6121NKA
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Square Stainless steel Body, Boron Shackle, 15/16 in W M5STS
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W 21
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W 1KALN
- MASTER LOCK Magnum Keyed Padlock M15XKADLH
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W 4140KA
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W 6127NKA
- MASTER LOCK 5 Pin Solid Steel Padlock Keyed Diffe 470-6230
- MASTER LOCK 1KA-2007 PADLOCK LAM STEEL 1KA 2007
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W 21KALJ
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W A5200
- Master Lock Keyed Padlocks