BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Keyed Padlock, Alike, 2-3/8"W

MASTER LOCK| Zoro #: G1586627| Mfr #: 6125NKA

$31.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Opens with Key No.: 10G001Body Width: 2-3/8"High Security: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1586627 Mfr #: 6125NKA
Opens with Key No.: 10G001Body Width: 2-3/8"
High Security: YesIncludes: Two keys
Marine Grade Weather Proof: YesWeather Resistant: Yes
Number of Pins: 5Body Color: Black
Shackle Width: 7/8"Rekeyable: Yes
Shackle Type: OpenBody Thickness: 1-3/16"
Shackle Height: 1-3/8"Control Key Registration Required: No
Body Material: SteelShackle Material: Boron Hardened Steel
Shackle Dia.: 3/8"Padlock Body Shape: Rectangular
Item: Keyed PadlockNumber of Keys: 2
Key Type: AlikeBody Finish: Laminated
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1-3/8 In., Shackle Width 7/8 In., Shackle Material Boron Hardened Steel, Body Width 2-3/8 In., Body Thickness 1-3/16 In., Body Material Steel, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10G001, Body Color Black, Body Finish Laminated, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open

Reviews