SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Alike, 2-3/8"W

MASTER LOCK| Zoro #: G0361496| Mfr #: 6325KA

$25.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: SteelBody Finish: LaminatedShackle Type: Shrouded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0361496 Mfr #: 6325KA
Body Material: SteelBody Finish: Laminated
Shackle Type: ShroudedBody Color: Silver
Body Width: 2-3/8"Shackle Material: Boron Alloy
Key Type: AlikeItem: Keyed Padlock
Weather Resistant: YesBody Thickness: 1-3/16"
Opens with Key No.: 10G017Control Key Registration Required: No
High Security: YesShackle Dia.: 3/8"
Number of Keys: 2Padlock Body Shape: Rectangular
Shackle Width: 7/8"Rekeyable: Yes
Shackle Height: 3/4"Number of Pins: 5
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 3/4 In., Shackle Width 7/8 In., Shackle Material Boron Alloy, Body Width 2-3/8 In., Body Thickness 1-3/16 In., Body Material Steel, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10G017, Body Color Silver, Body Finish Laminated, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Shrouded

Reviews