PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Keyed Padlock, Alike, 2-3/8"W

MASTER LOCK| Zoro #: G1097424| Mfr #: 6325NKA

$40.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Keyed PadlockBody Thickness: 1-3/16"Number of Pins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1097424 Mfr #: 6325NKA
Item: Keyed PadlockBody Thickness: 1-3/16"
Number of Pins: 5Padlock Body Shape: Rectangular
Body Material: SteelShackle Height: 3/4"
Body Color: BlackBody Width: 2-3/8"
Includes: (2) KeysShackle Type: Shrouded
Key Type: AlikeShackle Material: Boron Hardened Steel
Weather Resistant: YesOpens with Key No.: 10G010
Non Removable Key: NoRekeyable: Yes
Shackle Dia.: 3/8"High Security: Yes
Control Key Registration Required: YesNumber of Keys: 2
Shackle Width: 7/8"Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 3/4 In., Shackle Width 7/8 In., Shackle Material Boron Hardened Steel, Body Width 2-3/8 In., Body Thickness 1-3/16 In., Body Material Steel, Number of Pins 5, Key Type Alike, Control Key Registration Required Yes, Opens with Key No. 10G010, Includes (2) Keys, Body Color Black, Number of Keys 2, Weather Resistant Yes, High Security Yes, Non Removable Key No, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Shrouded

Reviews