Keyed Padlock, Alike, 2-5/16"W

MASTER LOCK| Zoro #: G1433451| Mfr #: 187KA-X2110

$21.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: TitaniumShackle Type: ShroudedShackle Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1433451 Mfr #: 187KA-X2110
Body Material: TitaniumShackle Type: Shrouded
Shackle Dia.: 5/16"Body Width: 2-5/16"
Key Type: AlikeShackle Material: Hardened Steel
Body Color: SilverOpens with Key No.: X2110
Includes: Two keysItem: Keyed Padlock
Body Thickness: 1-1/8"Shackle Height: 15/16"
Control Key Registration Required: NoHigh Security: No
Shackle Width: 3/4"Number of Pins: 4
Padlock Body Shape: RectangularCountry of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 15/16 In., Shackle Width 3/4 In., Shackle Material Hardened Steel, Body Width 2-5/16 In., Body Thickness 1-1/8 In., Body Material Titanium, Number of Pins 4, Key Type Alike, Control Key Registration Required No, Opens with Key No. X2110, Body Color Silver, High Security No, Padlock Body Shape Rectangular, Shackle Type Shrouded

Reviews