Keyed Padlock, Alike, 2-5/8"W

MASTER LOCK| Zoro #: G0458902| Mfr #: 6127NKA

$29.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Body Finish: LaminatedBody Thickness: 1-5/16"Padlock Body Shape: Rectangular
Save 15%. Sign up for Z-mail.


Zoro #: G0458902 Mfr #: 6127NKA
Body Finish: LaminatedBody Thickness: 1-5/16"
Padlock Body Shape: RectangularBody Material: Steel
Body Width: 2-5/8"Includes: Two keys
Shackle Material: Boron Hardened SteelRekeyable: Yes
Shackle Type: OpenNumber of Keys: 2
Shackle Dia.: 7/16"High Security: Yes
Key Type: AlikeNumber of Pins: 5
Shackle Height: 1-3/8"Body Color: Black
Marine Grade Weather Proof: YesWeather Resistant: Yes
Opens with Key No.: 10G015Item: Keyed Padlock
Shackle Width: 7/8"Control Key Registration Required: No
Country of Origin (subject to change): Mexico


Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 1-3/8 In., Shackle Width 7/8 In., Shackle Material Boron Hardened Steel, Body Width 2-5/8 In., Body Thickness 1-5/16 In., Body Material Steel, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10G015, Includes Two Keys, Body Color Black, Body Finish Laminated, Number of Keys 2, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open