KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 2-5/8"W

MASTER LOCK| Zoro #: G0871902| Mfr #: 6327KA

$26.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Shackle Dia.: 7/16"
Body Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0871902 Mfr #: 6327KA
Number of Pins: 5Shackle Dia.: 7/16"
Body Material: SteelShackle Material: Boron Alloy
Body Width: 2-5/8"Shackle Width: 7/8"
Key Type: AlikePadlock Body Shape: Rectangular
Body Thickness: 1-5/16"Opens with Key No.: 10G018
Rekeyable: YesShackle Height: 3/4"
Shackle Type: ShroudedWeather Resistant: Yes
Item: Keyed PadlockHigh Security: Yes
Control Key Registration Required: NoNumber of Keys: 2
Body Finish: LaminatedBody Color: Silver
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 3/4 In., Shackle Width 7/8 In., Shackle Material Boron Alloy, Body Width 2-5/8 In., Body Thickness 1-5/16 In., Body Material Steel, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. TMCX075NB, Body Color Silver, Body Finish Laminated, Number of Keys 2, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Shrouded

Reviews