Keyed Padlock, Alike, 2-7/8"W

MASTER LOCK |Zoro #: G0422204|Mfr #: 6270KA

$24.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0422204 Mfr #: 6270KA
Body Color: SilverControl Key Registration Required: No
Body Material: SteelNumber of Keys: 2
Item: Keyed PadlockHigh Security: Yes
Opens with Key No.: 410K959Shackle Height: 1-23/32"
Shackle Width: 1-9/32"Shackle Material: Boron Alloy
Number of Pins: 6Item: Keyed Padlock
Key Type: AlikeBody Thickness: 1-1/4"
Body Width: 2-7/8"Body Dia.: 2-7/8"
Shackle Type: HiddenRekeyable: Yes
Padlock Body Shape: RoundShackle Dia.: 3/8"
Country of Origin (subject to change): Mexico

Product Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1-23/32 In., Shackle Width 1-9/32 In., Shackle Material Boron Alloy, Body Width 2-7/8 In., Body Thickness 1-1/4 In., Body Material Steel, Number of Pins 6, Key Type Alike, Control Key Registration Required No, Opens with Key No. 422310, Includes (2) Keys, Body Color Silver, Body Dia. 2-7/8 In., Number of Keys 2, High Security Yes, Padlock Body Shape Round, Rekeyable Yes, Shackle Type Hidden

Product Reviews

Save 15% when you sign up for Z-mail.