BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Keyed Padlock, Alike, 2"W

MASTER LOCK| Zoro #: G1894487| Mfr #: 17KA

$12.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Finish: LaminatedRekeyable: NoShackle Height: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1894487 Mfr #: 17KA
Body Finish: LaminatedRekeyable: No
Shackle Height: 1"Body Width: 2"
High Security: YesShackle Dia.: 7/16"
Key Type: AlikeNumber of Keys: 2
Opens with Key No.: 19T455Control Key Registration Required: No
Item: Keyed PadlockShackle Type: Open
Marine Grade Weather Proof: YesIncludes: Two keys
Number of Pins: 5Body Height: 1-5/8"
Number of Bumpers: 2Body Thickness: 1"
Shackle Width: 3/4"Body Color: Silver
Padlock Body Shape: RectangularShackle Material: Boron Hardened Steel
Body Material: SteelCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 1 In., Shackle Width 3/4 In., Shackle Material Boron Hardened Steel, Body Height 1-5/8 In., Body Width 2 In., Body Thickness 1 In., Body Material Steel, Number of Bumpers 2, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. 19T455, Body Color Silver, Body Finish Laminated, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Reviews