Keyed Padlock, Alike, 2"W

MASTER LOCK| Zoro #: G2306367| Mfr #: 17KALH

$16.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Dia.: 7/16"
Body Color: Silver
Rekeyable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2306367 Mfr #: 17KALH
Shackle Dia.: 7/16"Body Color: Silver
Rekeyable: NoShackle Width: 3/4"
Key Type: AlikePadlock Body Shape: Rectangular
Body Thickness: 1"Opens with Key No.: 12T003
Shackle Material: Boron Hardened SteelNumber of Bumpers: 2
Item: Keyed PadlockBody Height: 2"
Number of Pins: 5Includes: Two keys
Body Material: SteelBody Width: 2"
Shackle Height: 2"Shackle Type: Open
High Security: YesMarine Grade Weather Proof: Yes
Control Key Registration Required: NoNumber of Keys: 2
Body Finish: LaminatedCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 2 In., Shackle Width 3/4 In., Shackle Material Boron Hardened Steel, Body Height 2 In., Body Width 2 In., Body Thickness 1 In., Body Material Steel, Number of Bumpers 2, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. G4075364, Includes Two Keys, Body Color Silver, Body Finish Laminated, Number of Keys 2, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews