DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Keyed Padlock, Alike, 2"W

MASTER LOCK| Zoro #: G2369744| Mfr #: 17NKA

$14.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Finish: Laminated
Body Thickness: 1-1/8"
Padlock Body Shape: Rectangular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2369744 Mfr #: 17NKA
Body Finish: LaminatedBody Thickness: 1-1/8"
Padlock Body Shape: RectangularBody Material: Steel
Body Width: 2"Includes: Two keys
Shackle Material: Boron Hardened SteelRekeyable: No
Shackle Type: OpenHigh Security: No
Key Type: AlikeNumber of Pins: 5
Shackle Dia.: 7/16"Shackle Height: 1"
Number of Bumpers: 2Body Color: Black/Silver
Marine Grade Weather Proof: YesOpens with Key No.: 19T455
Item: Keyed PadlockShackle Width: 3/4"
Body Height: 1-5/8"Number of Keys: 2
Control Key Registration Required: YesCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 1 In., Shackle Width 3/4 In., Shackle Material Boron Hardened Steel, Body Height 1-5/8 In., Body Width 2 In., Body Thickness 1-1/8 In., Body Material Steel, Number of Bumpers 2, Number of Pins 5, Key Type Alike, Control Key Registration Required Yes, Opens with Key No. G4544967, Includes Two Keys, Body Color Black/Silver, Body Finish Laminated, Number of Keys 2, High Security No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Reviews