DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Keyed Padlock, Alike, 2"W

MASTER LOCK| Zoro #: G1747331| Mfr #: 5KA

$10.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Thickness: 1"
Padlock Body Shape: Rectangular
Body Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1747331 Mfr #: 5KA
Body Thickness: 1"Padlock Body Shape: Rectangular
Body Material: SteelBody Width: 2"
Includes: Two keysShackle Material: Boron Hardened Steel
Rekeyable: NoShackle Type: Open
Number of Keys: 2High Security: No
Key Type: AlikeNumber of Pins: 4
Shackle Dia.: 3/8"Shackle Height: 1"
Number of Bumpers: 2Body Color: Silver
Marine Grade Weather Proof: YesOpens with Key No.: A326
Item: Keyed PadlockShackle Width: 15/16"
Body Height: 1-1/2"Control Key Registration Required: No
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1 In., Shackle Width 15/16 In., Shackle Material Boron Hardened Steel, Body Height 1-1/2 In., Body Width 2 In., Body Thickness 1 In., Body Material Steel, Number of Bumpers 2, Number of Pins 4, Key Type Alike, Control Key Registration Required No, Opens with Key No. A326, Includes Two Keys, Body Color Silver, Number of Keys 2, High Security No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open, Marine Grade Weather Proof Yes

Reviews