Master Lock
Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W
Mfr # 5KALJ
Zoro # G2991563
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Industrial; Cribs; Commercial; Job Boxes; Gang Boxes
- Shackle Dia. 3/8 in
- Body Color Silver
Explore More Products
- MASTER LOCK Padlock, Coreless, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W 6421LJWO
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W 81KA
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W 3KALH-3210
- MASTER LOCK PADLOCK W/KEY 2"" SS 5SSKADLJHC
- MASTER LOCK Padlock, Keyed Different, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W 6271NW700A
- MASTER LOCK Universal Pin Tool, Open, Rectangular 376
- MASTER LOCK LAMINATED PADLOCK 1.56 in. W 3QLF
- MASTER LOCK Do it Box Pack Keyed Alike Padlock 1803KADIB#3266
- MASTER LOCK HIGH SECURITY PADLOCKS, KEYED ALIKE, MLK3T
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W 11B720T
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Square Stainless steel Body, Boron Shackle, 13/16 in W M1LFSTS
- Master Lock Keyed Padlocks