Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Keyed Padlock, Alike, 2"W

MASTER LOCK | Zoro #: G0916492 | Mfr #: 5NKA

$ 20.77 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Master Lock #5NKA Specifications

Zoro #: G0916492 Mfr #: 5NKA
Shackle Dia.: 3/8" High Security: No
Key Type: Alike Body Height: 1-1/2"
Number of Keys: 2 Body Thickness: 1"
Number of Bumpers: 2 Body Color: Black/Silver
Shackle Height: 1" Padlock Body Shape: Rectangular
Includes: Two keys Shackle Type: Open
Number of Pins: 4 Weather Proof: Yes
Rekeyable: No Shackle Width: 15/16"
Control Key Registration Required: No Body Material: Steel
Opens with Key No.: A326 Body Width: 2"
Item: Keyed Padlock Shackle Material: Boron Hardened Steel
Country of Origin (subject to change): Mexico

Description

Keyed padlocks provide you with convenience, eliminating the need for multiple keys where numerous padlocks are used. Take a look at the features for Master Lock Keyed Padlock. Key Type: Alike, Body Material: Steel.

Reviews