SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Alike, 2"W

MASTER LOCK| Zoro #: G1352111| Mfr #: 5NKALJ

$20.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Thickness: 1"Padlock Body Shape: RectangularBody Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352111 Mfr #: 5NKALJ
Body Thickness: 1"Padlock Body Shape: Rectangular
Body Material: SteelBody Width: 2"
Includes: Two keysShackle Material: Boron Hardened Steel
Rekeyable: NoShackle Type: Open
Number of Keys: 2High Security: No
Key Type: AlikeNumber of Pins: 4
Shackle Dia.: 3/8"Shackle Height: 2-1/2"
Number of Bumpers: 2Body Color: Black/Silver
Marine Grade Weather Proof: YesOpens with Key No.: A152
Item: Keyed PadlockShackle Width: 15/16"
Body Height: 1-1/2"Control Key Registration Required: Yes
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 2-1/2 In., Shackle Width 15/16 In., Shackle Material Boron Hardened Steel, Body Height 1-1/2 In., Body Width 2 In., Body Thickness 1 In., Body Material Steel, Number of Bumpers 2, Number of Pins 4, Key Type Alike, Control Key Registration Required Yes, Opens with Key No. A152, Includes Two Keys, Body Color Black/Silver, Number of Keys 2, High Security No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Reviews