Master Lock
Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 15/16 in W
Mfr # 6KA
Zoro # G1929225
$25.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Brass
- For Use With Construction Sites and Equipment; Tool Cribs; Manufacturing Environment; Marine Recreation
- Shackle Dia. 3/8 in
- Body Color Brass
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W 21KALJ-10L102
- MASTER LOCK Blue Key Retaining Lock With, A1107NRBLU1KEY
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W 7040NKA
- MASTER LOCK Padlock, Keyed Alike, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W 6271KAW700A
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W 3KA
- MASTER LOCK Boron Shackle Pro Series Padlock, Hardened Boron Alloy Shackle, 0.88" W MLK6321
- MASTER LOCK TSA APPROVED KEYED LUGGAGE LOCK-ASST 4689Q
- MASTER LOCK Master Lock No 1 Keyed Padlock 1516 Shackle Keyed Different 652979-1
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W 6842D045KA
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W 6830
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W 70IB/50 KA
- Master Lock Keyed Padlocks