KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 2"W

MASTER LOCK| Zoro #: G0532847| Mfr #: 7050KA

$17.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Shackle Dia.: 3/8"
Includes: Keys
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0532847 Mfr #: 7050KA
Number of Pins: 5Shackle Dia.: 3/8"
Includes: KeysBody Material: Steel
Shackle Material: Boron Hardened SteelBody Width: 2"
Shackle Width: 29/32"Key Type: Alike
Padlock Body Shape: RectangularBody Thickness: 1"
Opens with Key No.: 11G305Rekeyable: Yes
Shackle Height: 1-1/2"Shackle Type: Open
Item: Keyed PadlockHigh Security: Yes
Marine Grade Weather Proof: YesControl Key Registration Required: No
Number of Keys: 2Body Color: Silver
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1-1/2 In., Shackle Width 29/32 In., Shackle Material Boron Hardened Steel, Body Width 2 In., Body Thickness 1 In., Body Material Steel, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. G3964581, Includes Keys, Body Color Silver, Number of Keys 2, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open, Marine Grade Weather Proof Yes

Reviews