Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyed Padlock, Alike, 3/4"W

  • Zoro #: G2545724
  • Mfr #: 4120KA
Master Lock Keyed Padlock, Alike, 3/4"W 4120KA
Master Lock Keyed Padlock, Alike, 3/4"W 4120KA
$1.84
  • Includes: (2) keys
  • Number of Pins: 3 Pin
  • Shackle Type: Standard Shackle
See full product details
Orders over $75 ship free.

Master Lock #4120KA Specifications

  • Zoro #: G2545724
  • Mfr #: 4120KA
Includes: (2) keys Number of Pins: 3 Pin
Shackle Type: Standard Shackle Body Thickness: 3/8 in
Opens with Key No.: 213 Item: Padlock
Key Type: Alike Body Material: Brass
Shackle Width: 3/8 in Shackle Dia.: 5/32 in
Body Width: 3/4 in Shackle Height: 7/16 in
Body Finish: Brass Interchangeable Core: No
Number of Keys: 2 Body Color: Brass
Padlock Body Shape: Rectangular For Use With: Cabinets; Fences; Waste Management Equipment; Well and Septic Covers
Non Removable Key: No High Security: No
Body Height: 3/4 in Tubular Key: No
Body Dia.: 3/4 in Shackle Material: Steel
Control Key Registration Required: No Rekeyable: No
Number of Bumpers: 0 Keying: Keyed Alike
Includes Dust Cover: No Environment: Both
Includes Chain: No Horizontal Shackle Clearance: 3/8 in
Lock Body Shape: Rectangular Number of Locks in Pack: 1
Vertical Shackle Clearance: 7/16 in Weather Resistant: Yes
Includes Lock Cover: No Includes ID Tag: No
Key Locking Mechanism: Pin Tumbler Shackle Finish: Chrome-Plated
Shackle Diameter: 5/32 in Lock Body Material: Brass
Features: Pick Resistance Locking Mechanism: Double Lever Locking
Lock Type: Keyed Padlock Body Diameter: Not Applicable
Lock Body Color: Gold Key Code: 213
Key Retaining: No Security Level: General Security
Shackle Shape: Rounded Corrosion-Resistant: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Padlock, Shackle Dia. 5/32 in, Shackle Height 7/16 in, Shackle Width 3/8 in, Shackle Material Steel, Body Height 3/4 in, Body Width 3/4 in, Body Thickness 3/8 in, Body Material Brass, Number of Bumpers 0, Number of Pins 3 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 213, For Use With Mfr. No. 4120KAWWG, Body Color Brass, Body Dia. 3/4 in, Body Finish Brass, Weather Resistant Yes, High Security No, Interchangeable Core No, Non Removable Key No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Master Lock #4120KA