JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Keyed Padlock, Different, 1-1/2"W

MASTER LOCK| Zoro #: G0288233| Mfr #: 22

$3.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0288233 Mfr #: 22
Number of Keys: 2Item: Keyed Padlock
Control Key Registration Required: NoShackle Type: Open
Shackle Material: SteelBody Material: Steel
Number of Bumpers: 1Opens with Key No.: 338
Shackle Dia.: 1/4"Shackle Height: 5/8"
Shackle Width: 9/16"Key Type: Different
Body Finish: LaminatedHigh Security: No
Body Thickness: 3/4"Body Width: 1-1/2"
Body Color: SilverCountry of Origin (subject to change): China

Product Description

Keyed Padlock, Shackle Dia. 1/4 In., Shackle Height 5/8 In., Shackle Width 9/16 In., Shackle Material Steel, Body Width 1-1/2 In., Body Thickness 3/4 In., Body Material Steel, Number of Bumpers 1, Key Type Different, Control Key Registration Required No, Opens with Key No. 338, Body Color Silver, Body Finish Laminated, Number of Keys 2, High Security No, Shackle Type Open

Product Reviews

Save 15%. Sign up for Z-mail.