DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Keyed Padlock, Different, 1-1/2"W

MASTER LOCK| Zoro #: G0980165| Mfr #: 4140

$3.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Keyed Padlock
Control Key Registration Required: No
Body Thickness: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0980165 Mfr #: 4140
Item: Keyed PadlockControl Key Registration Required: No
Body Thickness: 1/2"Number of Pins: 4
Body Material: BrassShackle Height: 13/16"
Body Width: 1-1/2"Shackle Type: Open
Key Type: DifferentShackle Material: Hardened Steel
Opens with Key No.: 3231Body Color: Brass
High Security: NoShackle Width: 13/16"
Number of Keys: 2Shackle Dia.: 1/4"
Country of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 1/4 In., Shackle Height 13/16 In., Shackle Width 13/16 In., Shackle Material Hardened Steel, Body Width 1-1/2 In., Body Thickness 1/2 In., Body Material Brass, Number of Pins 4, Key Type Different, Control Key Registration Required No, Opens with Key No. 3231, Includes (2) keys, Body Color Brass, Number of Keys 2, High Security No, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews