October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Keyed Padlock, Different, 1-1/2"W

  • Zoro #: G0069295
  • Mfr #: 575DPF

$10.23

Details
  • Body Material: Brass
  • High Security: Yes
  • Shackle Material: Hardened Steel
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Master Lock #575DPF Specifications

  • Zoro #: G0069295
  • Mfr #: 575DPF
Body Material: Brass High Security: Yes
Shackle Material: Hardened Steel Item: Keyed Padlock
Shackle Type: Open Shackle Dia.: 9/32"
Body Height: 1-1/2" For Use With: Residential Gates; Fences; Storage Lockers; Sheds; Workshops; Garage; Tool Chests and Boxes
Control Key Registration Required: No Body Color: Brass
Shackle Height: 15/16" Body Width: 1-1/2"
Shackle Width: 3/4" Padlock Body Shape: Square
Key Type: Different Number of Bumpers: 0
Number of Pins: 5 Country of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 9/32 In., Shackle Height 15/16 In., Shackle Width 3/4 In., Shackle Material Hardened Steel, Body Height 1-1/2 In., Body Width 1-1/2 In., Body Material Brass, Number of Bumpers 0, Number of Pins 5, Key Type Different, Control Key Registration Required No, Body Color Brass, High Security Yes, Padlock Body Shape Square, Shackle Type Open

Reviews of Master Lock #575DPF