SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Different, 1-1/8"W

MASTER LOCK| Zoro #: G1115834| Mfr #: 7LF

$7.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 4Body Width: 1-1/8"Key Type: Different
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1115834 Mfr #: 7LF
Number of Pins: 4Body Width: 1-1/8"
Key Type: DifferentShackle Material: Steel
High Security: NoShackle Type: Open
Opens with Key No.: P241Body Thickness: 1/2"
Body Height: 1-1/16"Rekeyable: No
Shackle Height: 1-1/2"Item: Keyed Padlock
Shackle Dia.: 3/16"Shackle Width: 1/2"
Body Color: SilverControl Key Registration Required: No
Includes: Two keysPadlock Body Shape: Rectangular
Body Material: SteelNumber of Bumpers: 1
Number of Keys: 2Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/16 In., Shackle Height 1-1/2 In., Shackle Width 1/2 In., Shackle Material Steel, Body Height 1-1/16 In., Body Width 1-1/8 In., Body Thickness 1/2 In., Body Material Steel, Number of Bumpers 1, Number of Pins 4, Key Type Different, Control Key Registration Required No, Opens with Key No. P241, Body Color Silver, High Security No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews