BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Keyed Padlock, Different, 1-1/8"W

MASTER LOCK| Zoro #: G1379323| Mfr #: 7LJ

$7.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Width: 1-1/8"Number of Pins: 4Body Height: 1-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1379323 Mfr #: 7LJ
Body Width: 1-1/8"Number of Pins: 4
Body Height: 1-1/16"Rekeyable: No
Opens with Key No.: P518Shackle Material: Steel
High Security: NoShackle Height: 2-1/2"
Padlock Body Shape: RectangularBody Material: Steel
Includes: Two keysNumber of Bumpers: 2
Item: Keyed PadlockBody Color: Silver
Shackle Dia.: 3/16"Key Type: Different
Control Key Registration Required: NoShackle Width: 1/2"
Shackle Type: OpenNumber of Keys: 2
Body Thickness: 1/2"Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/16 In., Shackle Height 2-1/2 In., Shackle Width 1/2 In., Shackle Material Steel, Body Height 1-1/16 In., Body Width 1-1/8 In., Body Thickness 1/2 In., Body Material Steel, Number of Bumpers 2, Number of Pins 4, Key Type Different, Control Key Registration Required No, Opens with Key No. P518, Body Color Silver, High Security No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Reviews