Keyed Padlock, Different, 1-1/8"W

MASTER LOCK| Zoro #: G1135346| Mfr #: 8

$7.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Thickness: 1/2"Shackle Height: 9/16"Shackle Width: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1135346 Mfr #: 8
Body Thickness: 1/2"Shackle Height: 9/16"
Shackle Width: 1/2"Item: Keyed Padlock
Body Color: SilverShackle Material: Steel
Body Width: 1-1/8"Key Type: Different
Body Material: BrassShackle Dia.: 3/16"
Shackle Type: OpenOpens with Key No.: P451
High Security: NoNumber of Bumpers: 1
Number of Keys: 2Body Height: 1-1/8"
Includes: Two keysControl Key Registration Required: No
Padlock Body Shape: RectangularBody Finish: Laminated
Rekeyable: NoNumber of Pins: 4
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/16 In., Shackle Height 9/16 In., Shackle Width 1/2 In., Shackle Material Steel, Body Height 1-1/8 In., Body Width 1-1/8 In., Body Thickness 1/2 In., Body Material Brass, Number of Bumpers 1, Number of Pins 4, Key Type Different, Control Key Registration Required No, Opens with Key No. P451, Includes Two Keys, Body Color Silver, Body Finish Laminated, Number of Keys 2, High Security No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews