Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyed Padlock, Different, 1-1/8"W

  • Zoro #: G0496115
  • Mfr #: 8LF

$11.03

  • High Security: No
  • Body Finish: Laminated
  • Body Width: 1-1/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Master Lock #8LF Specifications

  • Zoro #: G0496115
  • Mfr #: 8LF
High Security: No Body Finish: Laminated
Body Width: 1-1/8" Rekeyable: No
Number of Pins: 4 Number of Keys: 2
Body Thickness: 1/2" Shackle Width: 1/2"
Body Height: 1-1/8" Control Key Registration Required: No
Item: Keyed Padlock Body Color: Brass
Shackle Material: Steel Opens with Key No.: P812
Padlock Body Shape: Rectangular Number of Bumpers: 1
Body Material: Brass Includes: Two keys
For Use With: Construction Sites and Equipment; Tool Cribs; Marine Recreation; Industrial Storefront; Business Gates Shackle Height: 1-1/2"
Shackle Type: Open Key Type: Different
Shackle Dia.: 3/16" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Keyed Padlock, Shackle Dia. 3/16 In., Shackle Height 1-1/2 In., Shackle Width 1/2 In., Shackle Material Steel, Body Height 1-1/8 In., Body Width 1-1/8 In., Body Thickness 1/2 In., Body Material Brass, Number of Bumpers 1, Number of Pins 4, Key Type Different, Control Key Registration Required No, Opens with Key No. P812, Body Color Silver, Body Finish Laminated, High Security No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Master Lock #8LF