Keyed Padlock, Different, 1-3/4"W

MASTER LOCK| Zoro #: G0959393| Mfr #: 1LJ

$10.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Security: Yes
Body Color: Silver
Control Key Registration Required: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0959393 Mfr #: 1LJ
High Security: YesBody Color: Silver
Control Key Registration Required: NoNumber of Pins: 4
Shackle Width: 3/4"Body Height: 1-5/16"
Number of Bumpers: 2Shackle Material: Hardened Steel
Shackle Dia.: 5/16"Number of Keys: 2
Body Width: 1-3/4"Item: Keyed Padlock
Includes: Two keysPadlock Body Shape: Rectangular
Shackle Type: ExtendedBody Material: Steel
Weather Resistant: YesRekeyable: No
Shackle Height: 2-1/2"Body Thickness: 7/8"
Key Type: DifferentCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 2-1/2 In., Shackle Width 3/4 In., Shackle Material Hardened Steel, Body Height 1-5/16 In., Body Width 1-3/4 In., Body Thickness 7/8 In., Body Material Steel, Number of Bumpers 2, Number of Pins 4, Key Type Different, Control Key Registration Required No, Opens with Key No. 2440, Includes Two Keys, Body Color Silver, Number of Keys 2, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Extended

Reviews