Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyed Padlock, Different, 1-3/4"W

  • Zoro #: G1469045
  • Mfr #: 1LN
Master Lock Keyed Padlock, Different, 1-3/4"W 1LN
Master Lock Keyed Padlock, Different, 1-3/4"W 1LN
$19.09
  • Body Material: Steel
  • Number of Keys: 2
  • Shackle Width: 3/4 in
See full product details
Orders over $75 ship free.

Master Lock #1LN Specifications

  • Zoro #: G1469045
  • Mfr #: 1LN
Body Material: Steel Number of Keys: 2
Shackle Width: 3/4 in Shackle Height: 5 3/4 in
Number of Bumpers: 2 Body Thickness: 7/8 in
Key Type: Different Body Height: 1 5/16 in
Body Color: Silver For Use With: Industrial
Rekeyable: No Number of Pins: 4 Pin
High Security: Yes Includes: Bumpers
Weather Resistant: No Shackle Material: Steel
Item: Padlock Control Key Registration Required: No
Opens with Key No.: X2355 Body Finish: Laminated
Padlock Body Shape: Rectangular Shackle Type: Long Shackle
Body Width: 1 3/4 in Shackle Dia.: 5/16 in
Shackle Diameter: 5/16 in Includes Lock Cover: No
Includes Dust Cover: No Shackle Finish: Nickel
Keyway Type: Master K6000 Number of Locks in Pack: 1
Lock Body Color: Silver Includes Chain: No
Features: Dual Ball Bearing Locking For Maximum Pry Resistance Shackle Shape: Rounded
Horizontal Shackle Clearance: 3/4 in Includes ID Tag: No
Bumper Color: Gray Locking Mechanism: Ball Bearing Locking
Body Diameter: Not Applicable Lock Body Finish: Laminated
Key Retaining: No Lock Body Shape: Rectangular
Security Level: General Security Key Locking Mechanism: Pin Tumbler
Lock Body Material: Steel Keying: Keyed Different
Interchangeable Core: No Additional Key Mfr Part No.: K6000-10G010
Environment: Indoor Lock Type: Keyed Padlock
Corrosion-Resistant: No Vertical Shackle Clearance: 5 3/4 in
Bumper Material: Rubber Key Code: Varies
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 5 3/4 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 1 5/16 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Keyway Type Master K6000, Weather Resistant No, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Long Shackle

Reviews of Master Lock #1LN