Keyed Padlock, Different, 1-3/4"W

MASTER LOCK| Zoro #: G0642171| Mfr #: 21

$16.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Thickness: 7/8"
Shackle Height: 15/16"
Shackle Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0642171 Mfr #: 21
Body Thickness: 7/8"Shackle Height: 15/16"
Shackle Dia.: 5/16"For Use With: Gates, Cribs, Vending Machines, Commercial, Automotive
Body Color: SilverBody Width: 1-3/4"
Key Type: DifferentBody Material: Steel
Item: Keyed PadlockShackle Material: Hardened Steel
Interchangeable Core: YesShackle Type: Open
Opens with Key No.: 10L320High Security: Yes
Number of Bumpers: 2Shackle Width: 3/4"
Includes: (2) keysControl Key Registration Required: No
Padlock Body Shape: RectangularBody Finish: Laminated
Rekeyable: YesNumber of Pins: 5
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 15/16 In., Shackle Width 3/4 In., Shackle Material Hardened Steel, Body Width 1-3/4 In., Body Thickness 7/8 In., Body Material Steel, Number of Bumpers 2, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. 10L320, For Use With Gates, Cribs, Vending Machines, Commercial, Automotive, Includes (2) Keys, Body Color Silver, Body Finish Laminated, High Security Yes, Interchangeable Core Yes

Reviews