KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, 1-3/4"W

MASTER LOCK| Zoro #: G0322454| Mfr #: 2LF

$12.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Dia.: 5/16"
Body Color: Silver
Rekeyable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0322454 Mfr #: 2LF
Shackle Dia.: 5/16"Body Color: Silver
Rekeyable: NoShackle Width: 3/4"
Key Type: DifferentPadlock Body Shape: Rectangular
Body Thickness: 7/8"Opens with Key No.: 0404
Shackle Material: Hardened SteelNumber of Bumpers: 1
Item: Keyed PadlockBody Height: 1-3/4"
Number of Pins: 4Includes: Two keys
Body Material: BrassBody Width: 1-3/4"
Shackle Height: 1-1/2"Shackle Type: Open
High Security: YesControl Key Registration Required: No
Number of Keys: 2Body Finish: Laminated
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 1-1/2 In., Shackle Width 3/4 In., Shackle Material Hardened Steel, Body Height 1-3/4 In., Body Width 1-3/4 In., Body Thickness 7/8 In., Body Material Brass, Number of Bumpers 1, Number of Pins 4, Key Type Different, Control Key Registration Required No, Opens with Key No. 0404, Includes Two Keys, Body Color Silver, Body Finish Laminated, Number of Keys 2, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews