Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Keyed Padlock, Different, 1-3/4"W

MASTER LOCK | Zoro #: G0913841 | Mfr #: 2LJ

$ 10.41 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0913841 Mfr #: 2LJ
Shackle Type: Open Body Material: Brass
Body Finish: Laminated Opens with Key No.: 0505
Body Width: 1-3/4" Number of Keys: 2
Control Key Registration Required: No Number of Pins: 4
Number of Bumpers: 1 Body Thickness: 7/8"
Padlock Body Shape: Rectangular High Security: Yes
Includes: Two keys Body Color: Silver
Item: Keyed Padlock Key Type: Different
Shackle Height: 2-1/2" Body Height: 1-3/4"
Shackle Material: Hardened Steel Shackle Dia.: 5/16"
Rekeyable: No Shackle Width: 3/4"
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 2-1/2 In., Shackle Width 3/4 In., Shackle Material Hardened Steel, Body Height 1-3/4 In., Body Width 1-3/4 In., Body Thickness 7/8 In., Body Material Brass, Number of Bumpers 1, Number of Pins 4, Key Type Different, Control Key Registration Required No, Opens with Key No. 0505, Body Color Silver, Body Finish Laminated, High Security Yes, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Open

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews